- Snap-Off Blade Knife
- 6 3/4" Long
description
- Cartridge dispenser is made from stainless steel and takes up to six segmented or five extra thick blades. It comes with four spare blades. The smooth slider mechanism features an audible click-stop and is self-locking for greater blade security. In addition, the blade clamp ensures that any blade used is locked firmly in position. Very strong and durable tri-material construction featuring soft grip panels for a better grip in use and a stainless steel barrel to prevent rust. Ergonomically designed for better comfort and control. Uses 18 mm standard, heavy-duty and extra thick, nonsegmented blades.
| Blade Type | Snap-Off Blade |
| Length | 6 3/4 in |
| Weight | 0.2 LB |

