- MaxSteel™ Tape Ruler
- 33 ft, 10 m Long x 1" Wide Blade
- Yellow
features
- 13% thicker blade with patented selective "cross curve" technology for 9' of standout
- Exclusive cushion grip built into the case for comfortable non-slip grip and impact resistance
- Massive bumper designed for increased hook life
- Heavier and stronger spring for extra long life and "smooth-as-silk" blade recoil
- Three rivet corrosion resistant hook moves to allow accurate inside and outside measurements
- Improved blade readability with high contrast color --- easy to read in all light conditions
- Top forward blade lock design makes it easier to lock and unlock the blade
- Heavy-duty *Mylar® polyester film coating extends blade life up to ten times longer
| Measuring System | Inch/Metric |
| Inch/Metric | Inch, Metric |
| Return Motion | Spring |
| Blade Finish | Polyester |
| End Type | Hook |
| Blade Material | Steel |
| Type | Single Side Tape |
| Length | 33 ft |
| Case Material | ABS |
| Reel Type | Closed Reel |
| Color | Yellow |
| Weight | 1.51 LB |

