Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® Tools680-46-209

680-46-209

Long Hex Key
Item #101448662
  • Inch
  • 9/64" Key Size
  • 3 15/16" Length
  • Long
Proto® Tools680-46-209
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 9/64" Key Size
  • 3 15/16" Length
  • Long
Length 3 15/16 in
Key Size 9/64 in
Inch/Metric Inch
Type Long
Weight 0.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison