- Solid Hardware T-Bevels
- 8" Long
- T-Bevel
features
- Durable steel blade coated to resist rust
- Select, hard rock maple wood handle
- Recessed grip area
- Solid brass end plates
| Type | T-Bevel |
| Blade Length | 8 in |
| Handle Material | Wood |
| Blade Material | Steel |
| Handle Length | 5 1/2 in |
| Weight | 0.25 LB |

