| Tip Type | Phillips®, Slotted |
| Shank Finish | Chrome |
| Handle Material | Bi-Material |
| Shank Type | Round |
| Shank Material | Alloy Steel |
| Weight | 2.22 LB |
| Tip Type | Phillips®, Slotted |
| Shank Finish | Chrome |
| Handle Material | Bi-Material |
| Shank Type | Round |
| Shank Material | Alloy Steel |
| Weight | 2.22 LB |