| Tip Size Symbol | #0, #1 |
| Shank Material | Steel |
| Tip Type | Phillips®, Slotted |
| Inch/Metric | Metric |
| Length Group | Short |
| Weight | 0.33 LB |
| Tip Size Symbol | #0, #1 |
| Shank Material | Steel |
| Tip Type | Phillips®, Slotted |
| Inch/Metric | Metric |
| Length Group | Short |
| Weight | 0.33 LB |