| Shank Type | Round |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #1 |
| Handle Material | Bi-Material |
| Shank Finish | Chrome |
| Shank Material | Alloy Steel |
| Weight | 0.3 LB |
| Shank Type | Round |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #1 |
| Handle Material | Bi-Material |
| Shank Finish | Chrome |
| Shank Material | Alloy Steel |
| Weight | 0.3 LB |