includes
- Vinyl pouch
| Handle Material | Plastic |
| Shank Type | Round |
| Tip Type | Phillips®, Slotted |
| Shank Finish | Chrome |
| Package Type | N/A |
| No. of Pieces | 8 |
| Shank Material | Alloy Steel |
| Inch/Metric | Inch |
| Weight | 2.44 LB |
| Handle Material | Plastic |
| Shank Type | Round |
| Tip Type | Phillips®, Slotted |
| Shank Finish | Chrome |
| Package Type | N/A |
| No. of Pieces | 8 |
| Shank Material | Alloy Steel |
| Inch/Metric | Inch |
| Weight | 2.44 LB |