| Inch/Metric | Inch |
| Tip Type | Phillips®, Slotted |
| No. of Pieces | 8 |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Shank Type | Round & Square |
| Shank Finish | Chrome |
| Weight | 2.62 LB |
| Inch/Metric | Inch |
| Tip Type | Phillips®, Slotted |
| No. of Pieces | 8 |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Shank Type | Round & Square |
| Shank Finish | Chrome |
| Weight | 2.62 LB |