- Clik-Stop® Cushion Grip Adjustable Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Chrome Plated
| Capacity | 1 5/16 in |
| Wrench Type | Adjustable |
| Overall Length | 10 in |
| Capacity, in [Max] | 1.3125 in |
| Finish | Chrome Plated |
| Handle Type | Cushion Grip |
| Weight | 1.0 LB |
| Capacity | 1 5/16 in |
| Wrench Type | Adjustable |
| Overall Length | 10 in |
| Capacity, in [Max] | 1.3125 in |
| Finish | Chrome Plated |
| Handle Type | Cushion Grip |
| Weight | 1.0 LB |