- Clik-Stop® Cushion Grip Adjustable Wrench
- 12" Overall Length
- 1 1/2" Capacity
- Chrome Plated
| Capacity | 1 1/2 in |
| Wrench Type | Adjustable |
| Capacity, in [Max] | 1.5 in |
| Overall Length | 12 in |
| Finish | Chrome Plated |
| Handle Type | Cushion Grip |
| Weight | 2.0 LB |
| Capacity | 1 1/2 in |
| Wrench Type | Adjustable |
| Capacity, in [Max] | 1.5 in |
| Overall Length | 12 in |
| Finish | Chrome Plated |
| Handle Type | Cushion Grip |
| Weight | 2.0 LB |