- Adjustable Wrench
- 16" Overall Length
- 1 7/8" Capacity
- Chrome Plated
features
- Tension spring stabilizes jaw and knurl adjusts easily
- Alloy steel and heat-treated
- Extra wide capacity
| Finish | Chrome Plated |
| Handle Type | I-Beam |
| Capacity, in [Max] | 1.875 in |
| Overall Length | 16 in |
| Wrench Type | Adjustable |
| Material | Forged Alloy Steel |
| Capacity | 1 7/8 in |
| Weight | 3.76 LB |

