- Clik-Stop® Adjustable Wrench
- 20" Overall Length
- 2 3/8" Capacity
- Chrome Plated
| Head Angle | 15° |
| Overall Length | 20 in |
| Wrench Type | Adjustable |
| Capacity | 2 3/8 in |
| Capacity, in [Max] | 2.375 in |
| Finish | Chrome Plated |
| Material | Forged Alloy Steel |
| Handle Type | I-Beam |
| Weight | 6.14 LB |
| EAN or UPC | 662679100216 |

