- Inch
- 1/2" x 9/16" Opening
- 5 1/2" Length
- 12 Points
- Chrome Finish
| Overall Length | 5.5 in |
| Box End Thickness Two | 23/64 in |
| Box End Width Two | 7/8 in |
| Box End Width | 5/8 in |
| No. of Points | 12 |
| Wrench Opening | 1/2 in x 9/16 in |
| Wrench Type | 60° Offset |
| Inch/Metric | Inch |
| Box End Thickness | 23/64 in |
| Finish | Chrome |
| Weight | 0.15 LB |

