- Extension
- 6" Long
- 1/4" Drive Size
| Finish | Black Oxide |
| Extension Type | Standard |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Weight | 0.14 LB |
| EAN or UPC | 76174733532 |
| Finish | Black Oxide |
| Extension Type | Standard |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Weight | 0.14 LB |
| EAN or UPC | 76174733532 |