- Extension
- 10" Long
- 1/2" Drive Size
| Extension Type | Standard |
| Finish | Black Oxide |
| Overall Length | 10 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.84 LB |
| EAN or UPC | 76174733990 |
| Extension Type | Standard |
| Finish | Black Oxide |
| Overall Length | 10 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.84 LB |
| EAN or UPC | 76174733990 |