- 8 Pieces
- Standard & Phillips
| No. of Pieces | 8 |
| Tip Type | Standard & Phillips |
| Trade Mark | Proto® |
| Set Includes | 9403, 3" Standard Tip, 9404, 4" Standard Tip, 9406, 6" Standard Tip, 9408, 8" Standard Tip, 9452, 1 1/2" Stubby Standard Tip, 9482, 3" Phillips No. 1, 9484, 4" Phillips No. 2, 9486, 6" Phillips No. 3, 2480, Kit |
| Package Type | Reusable Plastic Pouch |
| Weight | 2.9 LB |
| EAN or UPC | 662679040772 |

