- 3/8" Standard Tip
- Square Shank
- 17 7/16" Overall Length
| Length | 17 7/16 in |
| Tip Type | Slotted |
| Shank Length | 12 in |
| Tip Size | 3/8 in |
| Shank Type | Square |
| Weight | 1.0 LB |
| EAN or UPC | 662679040871 |
| Length | 17 7/16 in |
| Tip Type | Slotted |
| Shank Length | 12 in |
| Tip Size | 3/8 in |
| Shank Type | Square |
| Weight | 1.0 LB |
| EAN or UPC | 662679040871 |