- 1/4" Standard Tip
- Round Shank
- 3 7/16" Overall Length
| Tip Type | Slotted |
| Shank Type | Round |
| Tip Size | 1/4 in |
| Length | 3 7/16 in |
| Shank Length | 1 1/2 in |
| Weight | 0.11 LB |
| Tip Type | Slotted |
| Shank Type | Round |
| Tip Size | 1/4 in |
| Length | 3 7/16 in |
| Shank Length | 1 1/2 in |
| Weight | 0.11 LB |