- #2 Phillips Tip
- Round Shank
- 3 7/16" Length
- 1 1/2" Blade Length
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Length | 1 1/2 in |
| Length | 3 7/16 in |
| Tip Size | #2 |
| Weight | 0.11 LB |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Length | 1 1/2 in |
| Length | 3 7/16 in |
| Tip Size | #2 |
| Weight | 0.11 LB |