- 3/16" Cabinet Tip
- Round Shank
- 300 mm Overall Length
compliances
- 0
| Length | 300.000 mm |
| Shank Type | Round |
| Tip Size | 3/16 in |
| Tip Type | Cabinet |
| Shank Length | 200 mm |
| Weight | 0.13 LB |
| Length | 300.000 mm |
| Shank Type | Round |
| Tip Size | 3/16 in |
| Tip Type | Cabinet |
| Shank Length | 200 mm |
| Weight | 0.13 LB |