- 3/8" Standard Tip
- Round Shank
- 375 mm Overall Length
features
- Round, alloy steel blade, tempered for proper hardness, with precision-ground tip
- Rust-resistant coating
- Clear plastic or cushion grip handle
| Tip Size | 3/8 in |
| Tip Type | Slotted |
| Shank Length | 250 mm |
| Length | 375.000 mm |
| Shank Type | Round |
| Weight | 0.35 LB |

