- #2 Phillips Tip
- Stubby Round Shank
- 96 mm Length
- 40 mm Blade Length
| Tip Type | Phillips® |
| Shank Length | 40 mm |
| Shank Type | Stubby Round |
| Tip Size | #2 |
| Length | 96.000 mm |
| Weight | 0.09 LB |
| Tip Type | Phillips® |
| Shank Length | 40 mm |
| Shank Type | Stubby Round |
| Tip Size | #2 |
| Length | 96.000 mm |
| Weight | 0.09 LB |