- #1 Phillips Tip
- Round Shank
- 175 mm Length
- 75 mm Blade Length
| Tip Type | Phillips® |
| Shank Length | 75 mm |
| Tip Size | #1 |
| Shank Type | Round |
| Length | 175.000 mm |
| Weight | 0.09 LB |
| Tip Type | Phillips® |
| Shank Length | 75 mm |
| Tip Size | #1 |
| Shank Type | Round |
| Length | 175.000 mm |
| Weight | 0.09 LB |