- Full Polish Finish
- Metric
- 3 Pieces
- 12 Point
features
- Ideal for situations where weight is a concern.
- Four sizes per wrench.
- High polish double nickel chrome finish.
- Reverse ratcheting 5° mechanism.
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Full Polish |
| No. of Pieces | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 662679053178 |

