- 3/8" Standard Tip
- Square Shank
- 375 mm Overall Length
| Shank Type | Square |
| Shank Length | 250 mm |
| Tip Type | Slotted |
| Length | 375.000 mm |
| Tip Size | 3/8 in |
| Weight | 0.62 LB |
| Shank Type | Square |
| Shank Length | 250 mm |
| Tip Type | Slotted |
| Length | 375.000 mm |
| Tip Size | 3/8 in |
| Weight | 0.62 LB |