features
- Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
| Inch/Metric | Metric |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Material | 4047 |
| Overall Length | 1 11/32 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679168339 |

