features
- For hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to- clean surfaces.
| Overall Length | 1 11/16 in |
| Drive Size | 3/8 in |
| Material | 4047 |
| Weight | 0.12 LB |
| EAN or UPC | 662679979096 |

