- Inch
- 12 Point
- 6 1/2 in Overall Length
features
- Full polish finish
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Overall Length | 6 1/2 in |
| Weight | 0.23 LB |
| EAN or UPC | 662679080709 |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Overall Length | 6 1/2 in |
| Weight | 0.23 LB |
| EAN or UPC | 662679080709 |