- Inch
- 12 Point
- 7 1/2 in Overall Length
features
- Full polish finish
| Overall Length | 7 1/2 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.28 LB |
| EAN or UPC | 662679080716 |
| Overall Length | 7 1/2 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.28 LB |
| EAN or UPC | 662679080716 |