- Full Polish Finish
- Metric
features
- Offset angle.
- Wrench size range: 6 x 7 to 20 x 22mm.
- Full polish finish.
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Pieces | 8 |
| Weight | 2.34 LB |
| EAN or UPC | 662679058289 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Pieces | 8 |
| Weight | 2.34 LB |
| EAN or UPC | 662679058289 |