- Inch
- 12 Point
- 9 in Overall Length
features
- Full polish finish
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 9 in |
| Finish | Full Polish |
| Weight | 0.45 LB |
| EAN or UPC | 662679080723 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 9 in |
| Finish | Full Polish |
| Weight | 0.45 LB |
| EAN or UPC | 662679080723 |