- 5 7/8 in Overall Length
- Full Polish Finish
- Metric
- 12 Point
features
- Ideal for situations where weight is a concern.
- Four sizes per wrench.
- High polish double nickel chrome finish.
- Reverse ratcheting 5-degree mechanism.
| Finish | Full Polish |
| No. of Points | 12 |
| Overall Length | 5 7/8 in |
| Inch/Metric | Metric |
| Weight | 0.16 LB |
| EAN or UPC | 662679037222 |

