- Inch
- 12 Point
- 4 Point
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
| Inch/Metric | Inch |
| No. of Pieces | 4 |
| No. of Points | 12 |
| Weight | 1.19 LB |
| EAN or UPC | 662679080686 |
| Inch/Metric | Inch |
| No. of Pieces | 4 |
| No. of Points | 12 |
| Weight | 1.19 LB |
| EAN or UPC | 662679080686 |