- Inch
- 12 Point
- 6 Point
features
- Full polish finish.
| No. of Pieces | 6 |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 3.36 LB |
| EAN or UPC | 662679519513 |
| No. of Pieces | 6 |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 3.36 LB |
| EAN or UPC | 662679519513 |