- 5 51/64 in Overall Length
- Full Polish Finish
- Metric
features
- Open end.
- Full polish finish.
| Inch/Metric | Metric |
| Overall Length | 5 51/64 in |
| Finish | Full Polish |
| Weight | 0.12 LB |
| EAN or UPC | 662679058227 |
| Inch/Metric | Metric |
| Overall Length | 5 51/64 in |
| Finish | Full Polish |
| Weight | 0.12 LB |
| EAN or UPC | 662679058227 |