- 7 19/32 in Overall Length
- Full Polish Finish
- Metric
features
- Open end.
- Full polish finish.
| Overall Length | 7 19/32 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 0.28 LB |
| EAN or UPC | 662679079154 |
| Overall Length | 7 19/32 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 0.28 LB |
| EAN or UPC | 662679079154 |