- 8 29/32 in Overall Length
- Full Polish Finish
- Metric
features
- Open end.
- Full polish finish.
| Inch/Metric | Metric |
| Overall Length | 8 29/32 in |
| Finish | Full Polish |
| Weight | 0.47 LB |
| EAN or UPC | 662679058258 |
| Inch/Metric | Metric |
| Overall Length | 8 29/32 in |
| Finish | Full Polish |
| Weight | 0.47 LB |
| EAN or UPC | 662679058258 |