- 4 1/2 in Overall Length
- Full Polish Finish
- Metric
features
- Open end.
- Full polish finish.
| Finish | Full Polish |
| Overall Length | 4 1/2 in |
| Inch/Metric | Metric |
| Weight | 0.04 LB |
| EAN or UPC | 662679079109 |
| Finish | Full Polish |
| Overall Length | 4 1/2 in |
| Inch/Metric | Metric |
| Weight | 0.04 LB |
| EAN or UPC | 662679079109 |