- 5 3/32 in Overall Length
- Full Polish Finish
- Metric
features
- Open end.
- Full polish finish.
| Overall Length | 5 3/32 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.08 LB |
| EAN or UPC | 662679058210 |
| Overall Length | 5 3/32 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.08 LB |
| EAN or UPC | 662679058210 |