- Satin Finish
- Metric
- 14 Pieces
- 6 Point
description
- (1) S-Type Reversible Ratcheting wrench - 14mm x 19mm
- (7) 6 point Flank Adaptors: 10mm, 11mm, 12mm, 13mm, 15mm, 16mm, 17mm
- (1) Go-Thru Spline Socket 22mm
- (2) Bit Adaptors: 19mm x 1/4", 19mm x 10mm
- (3) Socket Adaptors: 1/4" DR, 3/8" DR, 1/2" DR
features
- 14 piece metric.
- Flank adaptors insert into box to change size.
- Reverse ratcheting mechanism.
- Socket & bit adaptors included.
| Finish | Satin |
| No. of Pieces | 14 |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Weight | 2.18 LB |
| EAN or UPC | 662679037284 |

