- Inch
- 12 Point
- 8 1/16 in Overall Length
features
- Full polish finish
| Material | 4140 |
| Overall Length | 8 1/16 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.18 LB |
| EAN or UPC | 662679068158 |
| Material | 4140 |
| Overall Length | 8 1/16 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.18 LB |
| EAN or UPC | 662679068158 |