- Inch
- 12 Point
- 11 3/32 in Overall Length
features
- Full polish finish
| Finish | Full Polish |
| Material | 4140 |
| Overall Length | 11 3/32 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 0.48 LB |
| EAN or UPC | 662679068172 |
| Finish | Full Polish |
| Material | 4140 |
| Overall Length | 11 3/32 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 0.48 LB |
| EAN or UPC | 662679068172 |