- Inch
- 12 Point
- 15 9/64 in Overall Length
features
- Full polish finish
| Finish | Full Polish |
| Overall Length | 15 9/64 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Material | 4140 |
| Weight | 1.08 LB |
| EAN or UPC | 662679068196 |
| Finish | Full Polish |
| Overall Length | 15 9/64 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Material | 4140 |
| Weight | 1.08 LB |
| EAN or UPC | 662679068196 |