- 2 3/8 in Size 2 7/16 in Width
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Sturdy, wide-opening tools for heavy-duty work on farms and building sites.
- Fixed jaw/handle and worm gear made from hardened steel.
- Smooth jaw faces help prevent marring of fastener surfaces.
| Overall Length | 9 1/16 in |
| Height | 19/32 in |
| Width | 2 7/16 in |
| Weight | 1.14 LB |
| EAN or UPC | 662679982102 |

