- 3 1/8 in Size 3 9/32 in Width
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Sturdy, wide-opening tools for heavy-duty work on farms and building sites.
- Fixed jaw/handle and worm gear made from hardened steel.
- Smooth jaw faces help prevent marring of fastener surfaces.
| Length | 14 23/32 in |
| Overall Length | 14 23/32 in |
| Capacity | 3 1/8 in |
| Family Name | Monkey Wrench |
| Height | 7/8 in |
| Width | 3 9/32 in |
| Weight | 3.3 LB |
| EAN or UPC | 662679982126 |

