Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Insulated Adjustable Wrench

FA-113.8TAVSE

Insulated Adjustable Wrench
Item #106030885
  • 8 15/32 in Overall Length
  • Insulated Finish
Insulated Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 15/32 in Overall Length
  • Insulated Finish

features

  • Finger stops help keep hands safe.
  • 2 color warning handle insulation - color changes from orange to yellow if insulation integrity is compromised.
  • Graduated head, 15° angle.
  • Burnished finish.
  • Thumbwheel rotates counterclockwise.
Finish Insulated
Overall Length 8 15/32 in
Weight 0.83 LB
EAN or UPC 662679983697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison