Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsFA-116.100

FA-116.100

Satin Spanner Wrench
Item #106012537
  • 14 1/4 in Overall Length
Proto® ToolsFA-116.100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 1/4 in Overall Length

features

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • Sliding jaw moves easily along the shank and is designed to be self-locking on to the nut.
  • Precision machined pins provide engagement with holes on the sides of collars and nuts.
  • Interchangeable pins are easy to swap out.
Overall Length 14 1/4 in
Weight 1.95 LB
EAN or UPC 662679982188
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison