- 10 5/8 in Overall Length Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Precision machined pins provide engagement with round holes on the face of the nut.
- Each double-ended, round interchangeable pin has two diameters for a variety of applications.
| Overall Length | 10 5/8 in |
| Family Name | Face Spanner Wrench |
| Inch/Metric | Inch |
| Pin Length | 9 in |
| Capacity [Min] | 20 mm |
| Type | Face |
| Weight | 1.52 LB |
| EAN or UPC | 662679982201 |

