- 31/32 in Length
- Round Type
- 6 mm To 8 mm Capacity
features
- Satin finish provides corrosion resistance and a slip-resistant grip.
- Precision machined pins provide engagement with round holes on the face of the nut.
- Each double-ended, round interchangeable pin has two diameters for a variety of applications.
| Family Name | Facom® Pin Replacements - Round |
| Overall Length | 1 3/8 in |
| Inch/Metric | Metric |
| Type | Round |
| Capacity | 6 mm to 8 mm |
| Weight | 0.05 LB |
| EAN or UPC | 662679982447 |

